Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 144-Piece Large Cotter Pin Assortment

  • Mfr # 363

  • Zoro # G012448453


product price: $18.65
/ea

Key Features

System of Measurement
Inch
Includes
(50) 1/8-inch x 2-inch; (30) 5/32-inch x 2-1/2-inch; (20) 3/16-inch x 3-inch; (20) 1/4-inch x 2-inch; (16) 1/4-inch x 3-inch; (8) 5/16-inch x 2-1/2-inch; Molded storage case included
Length
8.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
363
Zoro #
G012448453
UPC #
663126003630
Country of Origin
China

Dimensions

Length
8.27 in

Details

Item
Cotter Pin
System of Measurement
Inch
Includes
(50) 1/8-inch x 2-inch; (30) 5/32-inch x 2-1/2-inch; (20) 3/16-inch x 3-inch; (20) 1/4-inch x 2-inch; (16) 1/4-inch x 3-inch; (8) 5/16-inch x 2-1/2-inch; Molded storage case included

Description

144-Piece Large Cotter Pin Assortment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.