Zoro Homepage

ATD 15 ft. 10,000 lbs. Emergency Tow Rope

  • Mfr # 8077

  • Zoro # G712426829


product price: $48.15
/ea

Key Features

Width
6.89 in
Depth
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8077
Zoro #
G712426829
UPC #
663126080778
Country of Origin
China

Dimensions

Length
12.6 in
Width
6.89 in
Depth
2.95 in

Description

15 ft. 10,000 lbs. Emergency Tow Rope

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.