Zoro Homepage

ATD 15-inch Adjustable Wrench

  • Mfr # 415

  • Zoro # G412416403


product price: $57.35
/ea

Key Features

Overall Length
15 in
Features
Heat treated, drop forged carbon steel; Easy, one-hand adjustment; Opens to 1.82"; Meets ANSI specifications
Width
4.25 in
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415
Zoro #
G412416403
UPC #
663126004156
Country of Origin
China

Dimensions

Overall Length
15 in
Width
4.25 in
Height
15 in

Details

Features
Heat treated, drop forged carbon steel; Easy, one-hand adjustment; Opens to 1.82"; Meets ANSI specifications

Description

15-Inch Adjustable Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.