Zoro Homepage

ATD 150 Lumen Foldable Pocket Thin Light

  • Mfr # 80447

  • Zoro # G312680904


product price: $45.49
/ea

Key Features

Length
6.89 in
Width
1.97 in
Depth
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80447
Zoro #
G312680904
UPC #
663126804473
Country of Origin
China

Dimensions

Length
6.89 in
Width
1.97 in
Depth
1.18 in

Description

150 Lumen Foldable Pocket Thin Light

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.