Zoro Homepage

ATD 16-Piece Locking Wheel Nut Master Key Set

  • Mfr # 3065

  • Zoro # G312430141


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) 12-Spline Small Diameter Socket, 11/16-inch Inner Diameter; (1) 6-Spline Small Diameter Socket, 41/64-inch Inner Diameter; (1) 6-Spline Small Diameter Socket, 45/64-inch Inner Diameter; (1) 9-Point Star Lug, 1/2-inch Outer Diameter; (1) High Tech Fluted Hex Lug, 12mm Outer Diameter; (1) High Tech Hex Lug, 12mm Outer Diameter; (1) High Tech Hex Lug, 9/16-inch Outer Diameter; (1) 8-Point Star Lug, 5/8-inch Outer Diameter; (1) 7-Spline Small Diameter Socket, 5/8-inch Inner Diameter; (1) 5-Spline Small Diameter Socket, 5/8-inch Inner Diameter; (1) 7-Spline Small Diameter Socket, 11/16-inch Inner Diameter; (1) 10-Point Star Lug, 1/2-inch Outer Diameter; (1) 8-Point Star Lug, 7/16-inch Outer Diameter; (1) High Tech Hex Lug, 15mm Outer Diameter; (1) 12-Spline Small Diameter Socket, 13/16-inch Inner Diameter; (1) 7-Spline Small Diameter Socket, 3/4-inch Inner Diameter
Length
11.77 in
Width
7.68 in
Depth
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3065
Zoro #
G312430141
UPC #
663126030650
Country of Origin
China

Dimensions

Length
11.77 in
Width
7.68 in
Depth
2.2 in

Details

Includes
(1) 12-Spline Small Diameter Socket, 11/16-inch Inner Diameter; (1) 6-Spline Small Diameter Socket, 41/64-inch Inner Diameter; (1) 6-Spline Small Diameter Socket, 45/64-inch Inner Diameter; (1) 9-Point Star Lug, 1/2-inch Outer Diameter; (1) High Tech Fluted Hex Lug, 12mm Outer Diameter; (1) High Tech Hex Lug, 12mm Outer Diameter; (1) High Tech Hex Lug, 9/16-inch Outer Diameter; (1) 8-Point Star Lug, 5/8-inch Outer Diameter; (1) 7-Spline Small Diameter Socket, 5/8-inch Inner Diameter; (1) 5-Spline Small Diameter Socket, 5/8-inch Inner Diameter; (1) 7-Spline Small Diameter Socket, 11/16-inch Inner Diameter; (1) 10-Point Star Lug, 1/2-inch Outer Diameter; (1) 8-Point Star Lug, 7/16-inch Outer Diameter; (1) High Tech Hex Lug, 15mm Outer Diameter; (1) 12-Spline Small Diameter Socket, 13/16-inch Inner Diameter; (1) 7-Spline Small Diameter Socket, 3/4-inch Inner Diameter

Description

16-Piece Locking Wheel Nut Master Key Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.