Zoro Homepage

ATD 17-Piece Brake Caliper Socket Set

  • Mfr # 5117

  • Zoro # G712417506


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Includes
Set Contains: 1/4" Drive Bit: ATD-51177 - H9 x 20mm Stubby Bit Socket; 3/8" Drive Bits: ATD-51184 - H11 x 100mm Bit Socket; ATD-51186 - H7 x 92mm Bit Socket; ATD-51185 - H7 x 65mm Bit Socket; ATD-51183 - H9 x 50mm Bit Socket; ATD-51175 - H7 x 24mm Stubby Bit Socket; ATD-51176 - H8 x 24mm Stubby Bit Socket; 1/2" Drive Bit: ATD-51174 - 10mm Pentagon Bit Socket; 1/2" Drive Sockets: ATD-51181 - 7 Point Caliper Socket; ATD-51179 - 10 Point 11.5mm Caliper Socket; ATD-51180 - 10 Point 15mm Caliper Socket; ATD-51178 - 10 Point 20mm Caliper Socket; ATD-51182 - AS22 x 48mm Brake Socket; ATD-51170 - 10mm Pentagon Caliper Socket; ATD-51171 - 12.5mm Pentagon Caliper Socket; ATD-51172 - 14mm Pentagon Caliper Socket; ATD-51173 - 19mm Pentagon Caliper Socket
Width
2.3 in
Depth
5.5 in
Length
8.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5117
Zoro #
G712417506
UPC #
663126051174
Country of Origin
China

Dimensions

Width
2.3 in
Depth
5.5 in
Length
8.3 in

Details

Includes
Set Contains: 1/4" Drive Bit: ATD-51177 - H9 x 20mm Stubby Bit Socket; 3/8" Drive Bits: ATD-51184 - H11 x 100mm Bit Socket; ATD-51186 - H7 x 92mm Bit Socket; ATD-51185 - H7 x 65mm Bit Socket; ATD-51183 - H9 x 50mm Bit Socket; ATD-51175 - H7 x 24mm Stubby Bit Socket; ATD-51176 - H8 x 24mm Stubby Bit Socket; 1/2" Drive Bit: ATD-51174 - 10mm Pentagon Bit Socket; 1/2" Drive Sockets: ATD-51181 - 7 Point Caliper Socket; ATD-51179 - 10 Point 11.5mm Caliper Socket; ATD-51180 - 10 Point 15mm Caliper Socket; ATD-51178 - 10 Point 20mm Caliper Socket; ATD-51182 - AS22 x 48mm Brake Socket; ATD-51170 - 10mm Pentagon Caliper Socket; ATD-51171 - 12.5mm Pentagon Caliper Socket; ATD-51172 - 14mm Pentagon Caliper Socket; ATD-51173 - 19mm Pentagon Caliper Socket

Description

17-Piece Brake Caliper Socket Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.