Zoro Homepage

ATD 18 Gallon Plastic Waste Oil Drain with Casters

  • Mfr # 5188A

  • Zoro # G912538735


product price: $316.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
48 in
Width
45 in
Depth
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5188A
Zoro #
G912538735
UPC #
663126051884
Country of Origin
China

Dimensions

Length
48 in
Width
45 in
Depth
78 in

Description

18 Gallon Plastic Waste Oil Drain with Casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.