Zoro Homepage

ATD 18-inch Masking Machine

  • Mfr # 6561

  • Zoro # G712538768


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Width
13 in
Length
36.8 in
Depth
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6561
Zoro #
G712538768
UPC #
663126065614
Country of Origin
China

Dimensions

Width
13 in
Length
36.8 in
Depth
4.7 in

Description

18-Inch Masking Machine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.