
ATD 1.8mm Suction Style Spray Gun
Mfr # 6810
Zoro # G812680794
product price: $64.79
/eaKey Features
Overall Length
7.4 in
Height
12.6 in
Width
4.33 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6810
Zoro #
G812680794
UPC #
663126068103
Country of Origin
China
Dimensions
Overall Length
7.4 in
Height
12.6 in
Width
4.33 in
Description
1.8mm Suction Style Spray Gun
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.