Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 19-Piece 1/2-inch Drive 6 Point SAE Standard Impact Socket Set

  • Mfr # 44219

  • Zoro # G712417438


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Includes
1/2-inch Drive, SAE, Standard Impact SocketsSAE Standard Sizes: ATD-4212 - 3/8-inch 6-Point Socket; ATD-4214 - 7/16-inch 6-Point Socket; ATD-4216 - 1/2-inch 6-Point Socket; ATD-4218 - 9/16-inch 6-Point Socket; ATD-4220 - 5/8-inch 6-Point Socket; ATD-4222 - 11/16-inch 6-Point Socket; ATD-4224 - 3/4-inch 6-Point Socket; ATD-4226 - 13/16-inch 6-Point Socket; ATD-4228 - 7/8-inch 6-Point Socket; ATD-4230 - 15/16-inch 6-Point Socket; ATD-4232 - 1-inch 6-Point Socket; ATD-4234 - 1-1/16-inch 6-Point Socket; ATD-4236 - 1-1/8-inch 6-Point Socket; ATD-4238 - 1-3/16-inch 6-Point Socket; ATD-4240 - 1-1/4-inch 6-Point Socket; ATD-4242 - 1-5/16-inch 6-Point Socket; ATD-4244 - 1-3/8-inch 6-Point Socket; ATD-4246 - 1-7/16-inch 6-Point Socket; ATD-4248 - 1-1/2-inch 6-Point Socket
Container Height
8.5 in
Container Length
3 in
Container Width
10.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44219
Zoro #
G712417438
UPC #
663126442194
Country of Origin
China

Dimensions

Container Height
8.5 in
Container Length
3 in
Container Width
10.75 in

Details

Includes
1/2-inch Drive, SAE, Standard Impact SocketsSAE Standard Sizes: ATD-4212 - 3/8-inch 6-Point Socket; ATD-4214 - 7/16-inch 6-Point Socket; ATD-4216 - 1/2-inch 6-Point Socket; ATD-4218 - 9/16-inch 6-Point Socket; ATD-4220 - 5/8-inch 6-Point Socket; ATD-4222 - 11/16-inch 6-Point Socket; ATD-4224 - 3/4-inch 6-Point Socket; ATD-4226 - 13/16-inch 6-Point Socket; ATD-4228 - 7/8-inch 6-Point Socket; ATD-4230 - 15/16-inch 6-Point Socket; ATD-4232 - 1-inch 6-Point Socket; ATD-4234 - 1-1/16-inch 6-Point Socket; ATD-4236 - 1-1/8-inch 6-Point Socket; ATD-4238 - 1-3/16-inch 6-Point Socket; ATD-4240 - 1-1/4-inch 6-Point Socket; ATD-4242 - 1-5/16-inch 6-Point Socket; ATD-4244 - 1-3/8-inch 6-Point Socket; ATD-4246 - 1-7/16-inch 6-Point Socket; ATD-4248 - 1-1/2-inch 6-Point Socket

Description

19-Piece 1/2-Inch Drive 6 Point SAE Standard Impact Socket Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.