Zoro Homepage

ATD 2,000 Lumen LED Rechargeable Underhood Light with 2 Removable Batteries

  • Mfr # 80444

  • Zoro # G912680823


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Width
46.18 in
Depth
4.41 in
Length
3.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80444
Zoro #
G912680823
UPC #
663126804442
Country of Origin
China

Dimensions

Width
46.18 in
Depth
4.41 in
Length
3.62 in

Description

2,000 Lumen LED Rechargeable Underhood Light with 2 Removable Batteries

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.