Zoro Homepage

ATD 2-5/8 6pt Axle Nut Socket 1 Pack

  • Mfr # 11222

  • Zoro # G312417517


product price: $41.79
/ea

Key Features

Overall Length
3.38 in
Number of Points
6
Socket Depth
3.44 in
Width
3.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11222
Zoro #
G312417517
UPC #
663126112226
Country of Origin
United States

Dimensions

Overall Length
3.38 in
Socket Depth
3.44 in
Width
3.06 in

Details

Item
Socket
Number of Points
6

Description

2-5/8-Inch 6PT Axle Nut Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.