Zoro Homepage

ATD 2-9/16-Inch 6PT Axle Nut Socket

  • Mfr # 11204

  • Zoro # G212417457


product price: $53.39
/ea

Key Features

Number of Points
6
Width
2.94 in
Socket Depth
3.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11204
Zoro #
G212417457
UPC #
663126112042
Country of Origin
United States

Dimensions

Overall Length
3.25 in
Width
2.94 in
Socket Depth
3.38 in

Details

Item
Socket
Number of Points
6

Description

2-9/16-Inch 6PT Axle Nut Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.