Zoro Homepage

ATD 2-in-1 Masking Film Dispenser

  • Mfr # 6558

  • Zoro # G212538831


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Length
3.5 in
Depth
15 in
Width
49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6558
Zoro #
G212538831
UPC #
663126065584
Country of Origin
China

Dimensions

Length
3.5 in
Depth
15 in
Width
49 in

Description

2-in-1 Masking Film Dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.