Zoro Homepage

ATD 2-Inch Aluminum Oxide 24 Grit Grinding Disc 25 Pack

  • Mfr # 87224

  • Zoro # G012680853


product price: $34.29
/ea

Key Features

Width
6 in
Length
6.5 in
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87224
Zoro #
G012680853
UPC #
663126872243
Country of Origin
United States

Dimensions

Width
6 in
Length
6.5 in
Depth
0.5 in

Description

2-Inch Aluminum Oxide 24 Grit Grinding Disc 25 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.