Zoro Homepage

ATD 2-Inch x 27 ft. Ratcheting Tie Down with Double J-Hooks

  • Mfr # 8071

  • Zoro # G912426773


product price: $38.49
/ea

Key Features

Length
9.75 in
Width
4.5 in
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8071
Zoro #
G912426773
UPC #
663126080716
Country of Origin
China

Dimensions

Length
9.75 in
Width
4.5 in
Depth
5 in

Description

2-Inch x 27 ft. Ratcheting Tie Down with Double J-Hooks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.