Zoro Homepage

ATD 2-Piece Air Die Grinder Set

  • Mfr # 2122

  • Zoro # G012426826


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9.65 in
Height
1.97 in
Width
1.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2122
Zoro #
G012426826
UPC #
663126021221
Country of Origin
China

Dimensions

Overall Length
9.65 in
Height
1.97 in
Width
1.63 in

Description

2-Piece Air Die Grinder Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.