Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 2-Ton Heavy-Duty Hydraulic Side Pump Bottle Jack

  • Mfr # 7380W

  • Zoro # G512426906


product price: $42.75
/ea

Key Features

Width
4.18 in
Length
4.18 in
Depth
7.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7380W
Zoro #
G512426906
UPC #
663126073800
Country of Origin
China

Dimensions

Width
4.18 in
Length
4.18 in
Depth
7.84 in

Description

2-Ton Heavy-Duty Hydraulic Side Pump Bottle Jack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.