Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 20 Gallon Capacity Parts Washer

  • Mfr # 8525

  • Zoro # G912426766


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
14.17 in
Width (In.)
21.26 in
Length
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8525
Zoro #
G912426766
UPC #
663126085254
Country of Origin
China

Dimensions

Depth (In.)
14.17 in
Width (In.)
21.26 in
Length
31.5 in

Description

20 Gallon Capacity Parts Washer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.