Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 20-Piece 1/4-Inch Drive 6 Point SAE Standard and Deep Impact Socket Set

  • Mfr # 2220

  • Zoro # G012417534


product price: $68.45
/ea

Key Features

Includes
Set Includes: 1/4" Drive, SAE, Standard and Deep Impact Sockets
Container Length
2.4 in
Container Width
8.94 in
Container Height
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2220
Zoro #
G012417534
UPC #
663126022204
Country of Origin
China

Dimensions

Container Length
2.4 in
Container Width
8.94 in
Container Height
0.47 in

Details

Includes
Set Includes: 1/4" Drive, SAE, Standard and Deep Impact Sockets

Description

20-Piece 1/4-Inch Drive 6 Point SAE Standard and Deep Impact Socket Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.