Zoro Homepage

ATD 20-Ton Wide Truck Ramps

  • Mfr # 7321A

  • Zoro # G012430175


product price: $1,189.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Length
50.79 in
Overall Height (In.)
10.23 in
Width
19.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7321A
Zoro #
G012430175
UPC #
663126370077
Country of Origin
China

Dimensions

Length
50.79 in
Overall Height (In.)
10.23 in
Width
19.69 in

Description

20-Ton Wide Truck Ramps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.