Zoro Homepage

ATD 22-Piece 3/4-inch Drive 6 Point SAE Deep Impact Socket Set

  • Mfr # 6405

  • Zoro # G712417452


product price: $718.99
/ea
Free Shipping & Returns

Key Features

Includes
(16) Deep Impact Sockets; (1) 13/16-inch Square Budd Wheel Socket; (1) Quick-Release Ratchet; (1) Sliding T-Bar; (2) Extensions; Molded storage case; Shipping Weight: 46 lbs.
Container Height
17 in
Container Width
5.5 in
Container Length
21.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6405
Zoro #
G712417452
UPC #
663126064051
Country of Origin
Taiwan, Province of China

Dimensions

Container Height
17 in
Container Width
5.5 in
Container Length
21.5 in

Details

Includes
(16) Deep Impact Sockets; (1) 13/16-inch Square Budd Wheel Socket; (1) Quick-Release Ratchet; (1) Sliding T-Bar; (2) Extensions; Molded storage case; Shipping Weight: 46 lbs.

Description

22-Piece 3/4-Inch Drive 6 Point SAE Deep Impact Socket Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.