Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 22-Piece Screwdriver with 16-Piece Bit Set

  • Mfr # 6198

  • Zoro # G612426721


product price: $61.69
/ea

Key Features

Includes
1/8-inch x 3-inch Slotted; 1/8-inch x 4-inch Slotted; 1/8-inch x 4-inch Slotted with Screw Holder; 3/16-inch x 3-inch Slotted; 3/16-inch x 4-inch Slotted; 1/4-inch x 1-1/2-inch Slotted; 1/4-inch x 4-inch Slotted with Hex Bolster; 1/4-inch x 6-inch Slotted with Hex Bolster; 5/16-inch x 8-inch Slotted with Hex Bolster; 3/8-inch x 10-inch Slotted; #0 x 3-inch Phillips; #1 x 3-inch Phillips; #2 x 1-1/2-inch Phillips; #2 x 4-inch Phillips with Hex Bolster; #2 x 6-inch Phillips with Hex Bolster; T10 Star Driver; T15 Star Driver; T25 Star Driver; T30 Star Driver; Tack Puller; Tapered Punch; Bit Holder; #1, #2, #3 Phillips Bits; T10, 15, 20, 25, 30 Star Bits; 3, 4, 5, 6, 7 Slotted Bits; #1, #2, #3 Pozi Bits
Overall Length
21.34 in
Width
6.89 in
Depth
2.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6198
Zoro #
G612426721
UPC #
663126061982
Country of Origin
China

Dimensions

Overall Length
21.34 in
Width
6.89 in
Depth
2.76 in

Details

Includes
1/8-inch x 3-inch Slotted; 1/8-inch x 4-inch Slotted; 1/8-inch x 4-inch Slotted with Screw Holder; 3/16-inch x 3-inch Slotted; 3/16-inch x 4-inch Slotted; 1/4-inch x 1-1/2-inch Slotted; 1/4-inch x 4-inch Slotted with Hex Bolster; 1/4-inch x 6-inch Slotted with Hex Bolster; 5/16-inch x 8-inch Slotted with Hex Bolster; 3/8-inch x 10-inch Slotted; #0 x 3-inch Phillips; #1 x 3-inch Phillips; #2 x 1-1/2-inch Phillips; #2 x 4-inch Phillips with Hex Bolster; #2 x 6-inch Phillips with Hex Bolster; T10 Star Driver; T15 Star Driver; T25 Star Driver; T30 Star Driver; Tack Puller; Tapered Punch; Bit Holder; #1, #2, #3 Phillips Bits; T10, 15, 20, 25, 30 Star Bits; 3, 4, 5, 6, 7 Slotted Bits; #1, #2, #3 Pozi Bits

Description

22-Piece Screwdriver with 16-Piece Bit Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.