Zoro Homepage

ATD 24-inch Adjustable Wrench

  • Mfr # 424

  • Zoro # G312416398


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Overall Length
24 in
Features
Heat treated, drop forged carbon steel; Easy, one-hand adjustment; Meets ANSI specifications; Max Opening: 2-7/16"
Height
24 in
Width
5.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
424
Zoro #
G312416398
UPC #
663126004248
Country of Origin
China

Dimensions

Overall Length
24 in
Height
24 in
Width
5.3 in

Details

Features
Heat treated, drop forged carbon steel; Easy, one-hand adjustment; Meets ANSI specifications; Max Opening: 2-7/16"

Description

24-Inch Adjustable Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.