
ATD 24oz Ball Pein Hammer-Fiberglass Handle
Mfr # 4039
Zoro # G112426832
product price: $32.15
/eaKey Features
Overall Length
1.5 in
Overall Width
1.5 in
Depth
12.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4039
Zoro #
G112426832
UPC #
663126040390
Country of Origin
China
Dimensions
Overall Length
1.5 in
Overall Width
1.5 in
Depth
12.5 in
Description
24oz Ball Pein Hammer-Fiberglass Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.