Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 25 Ft. 1 Gauge 800 Amp Heavy-Duty Booster Cables

  • Mfr # 79704A

  • Zoro # G712430239


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Length
4.7 in
Depth
14.2 in
Width
16.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79704A
Zoro #
G712430239
UPC #
663126360962
Country of Origin
China

Dimensions

Length
4.7 in
Depth
14.2 in
Width
16.3 in

Description

25 Ft., 1 Gauge, 800 Amp Heavy-Duty Booster Cables

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.