Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 25 Gallon Gas Caddy

  • Mfr # 2025

  • Zoro # G712538744


product price: $889.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Length
25 in
Depth
48 in
Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2025
Zoro #
G712538744
UPC #
663126020255
Country of Origin
China

Dimensions

Length
25 in
Depth
48 in
Width
21 in

Description

25 Gallon Gas Caddy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.