Zoro Homepage

ATD 2.5-Pound Cross Pein Hammer-Indestructible 16-Inch Handle

  • Mfr # 4063

  • Zoro # G212426855


product price: $74.69
/ea

Key Features

Overall Length
15.59 in
Overall Width
4.72 in
Depth
1.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4063
Zoro #
G212426855
UPC #
663126040635
Country of Origin
India

Dimensions

Overall Length
15.59 in
Overall Width
4.72 in
Depth
1.69 in

Description

2.5-Pound Cross Pein Hammer-Indestructible 16-Inch Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.