Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 26-Piece 1/2-inch Drive 6 Point Metric Standard Impact Socket Set

  • Mfr # 44126

  • Zoro # G812417468


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Includes
1/2-inch Drive, Metric, Standard Impact SocketsMetric Standard Sizes: ATD-4110 - 10mm 6-Point Socket; ATD-4111 - 11mm 6-Point Socket; ATD-4112 - 12mm 6-Point Socket; ATD-4113 - 13mm 6-Point Socket; ATD-4114 - 14mm 6-Point Socket; ATD-4115 - 15mm 6-Point Socket; ATD-4116 - 16mm 6-Point Socket; ATD-4117 - 17mm 6-Point Socket; ATD-4118 - 18mm 6-Point Socket; ATD-4119 - 19mm 6-Point Socket; ATD-4120 - 20mm 6-Point Socket; ATD-4121 - 21mm 6-Point Socket; ATD-4122 - 22mm 6-Point Socket; ATD-4123 - 23mm 6-Point Socket; ATD-4124 - 24mm 6-Point Socket; ATD-4125 - 25mm 6-Point Socket; ATD-4126 - 26mm 6-Point Socket; ATD-4127 - 27mm 6-Point Socket; ATD-4128 - 28mm 6-Point Socket; ATD-4129 - 29mm 6-Point Socket; ATD-4130 - 30mm 6-Point Socket; ATD-4132 - 32mm 6-Point Socket; ATD-4133 - 33mm 6-Point Socket; ATD-4134 - 34mm 6-Point Socket; ATD-4135 - 35mm 6-Point Socket; ATD-4136 - 36mm 6-Point Socket
Container Length
3 in
Container Height
10.75 in
Container Width
13.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44126
Zoro #
G812417468
UPC #
663126441265
Country of Origin
China

Dimensions

Container Length
3 in
Container Height
10.75 in
Container Width
13.75 in

Details

Includes
1/2-inch Drive, Metric, Standard Impact SocketsMetric Standard Sizes: ATD-4110 - 10mm 6-Point Socket; ATD-4111 - 11mm 6-Point Socket; ATD-4112 - 12mm 6-Point Socket; ATD-4113 - 13mm 6-Point Socket; ATD-4114 - 14mm 6-Point Socket; ATD-4115 - 15mm 6-Point Socket; ATD-4116 - 16mm 6-Point Socket; ATD-4117 - 17mm 6-Point Socket; ATD-4118 - 18mm 6-Point Socket; ATD-4119 - 19mm 6-Point Socket; ATD-4120 - 20mm 6-Point Socket; ATD-4121 - 21mm 6-Point Socket; ATD-4122 - 22mm 6-Point Socket; ATD-4123 - 23mm 6-Point Socket; ATD-4124 - 24mm 6-Point Socket; ATD-4125 - 25mm 6-Point Socket; ATD-4126 - 26mm 6-Point Socket; ATD-4127 - 27mm 6-Point Socket; ATD-4128 - 28mm 6-Point Socket; ATD-4129 - 29mm 6-Point Socket; ATD-4130 - 30mm 6-Point Socket; ATD-4132 - 32mm 6-Point Socket; ATD-4133 - 33mm 6-Point Socket; ATD-4134 - 34mm 6-Point Socket; ATD-4135 - 35mm 6-Point Socket; ATD-4136 - 36mm 6-Point Socket

Description

26-Piece 1/2-Inch Drive 6 Point Metric Standard Impact Socket Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.