Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 270-Piece HNBR O-Ring Assortment

  • Mfr # 356

  • Zoro # G212538824


product price: $35.49
/ea

Key Features

Width (In.)
4.33 in
Includes
(20) 7/32-inch x 1/16-inch; (20) 1/4-inch x 1/16-inch; (20) 6.8 x 1.9; (20) 5/16-inch x 1/16-inch; (20) 7.8 x 1.9; (20) 8 x 2; (20) 8.8 x 1.9; (15) 7/16-inch x 1/16-inch; (15) 7/16-inch x 3/32-inch; (15) 11 x 2; (15) 12 x 2; (10) 13.9 x 1.8; (10) 9/16-inch x 3/32-inch; (10) 14 x 2; (10) 15 x 2; (10) 17 x 2; (10) 11/16-inch x 1/16-inch; (10) 11/16-inch x 1/8-inch
Depth (In.)
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
356
Zoro #
G212538824
UPC #
663126003562
Country of Origin
Taiwan, Province of China

Dimensions

Width (In.)
4.33 in
Depth (In.)
1.18 in

Details

Includes
(20) 7/32-inch x 1/16-inch; (20) 1/4-inch x 1/16-inch; (20) 6.8 x 1.9; (20) 5/16-inch x 1/16-inch; (20) 7.8 x 1.9; (20) 8 x 2; (20) 8.8 x 1.9; (15) 7/16-inch x 1/16-inch; (15) 7/16-inch x 3/32-inch; (15) 11 x 2; (15) 12 x 2; (10) 13.9 x 1.8; (10) 9/16-inch x 3/32-inch; (10) 14 x 2; (10) 15 x 2; (10) 17 x 2; (10) 11/16-inch x 1/16-inch; (10) 11/16-inch x 1/8-inch

Description

270-Piece HNBR O-Ring Assortment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.