Zoro Homepage

ATD 27mm x 30mm XL Ratchet Wrench

  • Mfr # 99655

  • Zoro # G612416401


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Overall Length
27.56 in
Width
5.12 in
Depth
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99655
Zoro #
G612416401
UPC #
663126996550
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
27.56 in
Width
5.12 in
Depth
1.3 in

Description

27mm x 30mm XL Ratchet Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.