Zoro Homepage

ATD 29-Piece Punch and Chisel Set

  • Mfr # 729

  • Zoro # G412426723


product price: $93.79
/ea
Free Shipping & Returns

Key Features

Includes
(7) Pin Punches: 3/32-inch, 1/8-inch, 5/32-inch, 3/16-inch, 1/4-inch, 5/16-inch and 3/8-inch; (6) Starter Punches: 3/32-inch, 1/8-inch, 5/32-inch, 3/16-inch, 1/4-inch and 5/16-inch; (4) Center Punches: 1/4-inch, 5/16-inch, 3/8-inch and 1/2-inch; (7) Flat Chisels: 1/4-inch, 5/16-inch, 3/8-inch, 1/2-inch, 5/8-inch, 3/4-inch and 7/8-inch; (2) Cape Chisels: 1/4-inch and 5/16-inch; (1) Half-Round Nose Chisel: 5/16-inch; (2) Diamond Point Chisels: 5/16-inch and 3/8-inch; Roll Up Storage Pouch
Length
9.25 in
Width
3.54 in
Depth
3.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
729
Zoro #
G412426723
UPC #
663126007294
Country of Origin
China

Dimensions

Length
9.25 in
Width
3.54 in
Depth
3.74 in

Details

Includes
(7) Pin Punches: 3/32-inch, 1/8-inch, 5/32-inch, 3/16-inch, 1/4-inch, 5/16-inch and 3/8-inch; (6) Starter Punches: 3/32-inch, 1/8-inch, 5/32-inch, 3/16-inch, 1/4-inch and 5/16-inch; (4) Center Punches: 1/4-inch, 5/16-inch, 3/8-inch and 1/2-inch; (7) Flat Chisels: 1/4-inch, 5/16-inch, 3/8-inch, 1/2-inch, 5/8-inch, 3/4-inch and 7/8-inch; (2) Cape Chisels: 1/4-inch and 5/16-inch; (1) Half-Round Nose Chisel: 5/16-inch; (2) Diamond Point Chisels: 5/16-inch and 3/8-inch; Roll Up Storage Pouch

Description

29-Piece Punch and Chisel Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.