Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 3-1/2 Ton Hydraulic Service Jack

  • Mfr # 7332A

  • Zoro # G412430225


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Depth
8.26 in
Width
14.96 in
Length
32.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7332A
Zoro #
G412430225
UPC #
663126073329
Country of Origin
China

Dimensions

Depth
8.26 in
Width
14.96 in
Length
32.87 in

Description

3-1/2 Ton Hydraulic Service Jack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.