Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 3-Inch Aluminum Oxide 50 Grit Grinding Disc 25 Pack

  • Mfr # 87350

  • Zoro # G012680877


product price: $37.39
/ea

Key Features

Length
8.5 in
Width
0.5 in
Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87350
Zoro #
G012680877
UPC #
663126873509
Country of Origin
United States

Dimensions

Length
8.5 in
Width
0.5 in
Depth
8 in

Description

3-Inch Aluminum Oxide 50 Grit Grinding Disc 25 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.