Zoro Homepage

ATD 3-Inch C-Clamp

  • Mfr # 5313

  • Zoro # G012430151


product price: $13.65
/ea

Key Features

Throat Depth
0.87 in
Overall Width
3.54 in
Overall Length
5.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5313
Zoro #
G012430151
UPC #
663126053130
Country of Origin
China

Dimensions

Throat Depth
0.87 in
Overall Width
3.54 in
Overall Length
5.71 in

Description

3-Inch C-Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.