Zoro Homepage

ATD 3-inch Green Zirconia 36 Grit Grinding Disc 25 Pack

  • Mfr # 89336

  • Zoro # G412680927


product price: $54.79
/ea

Key Features

Disc Diameter
6 in
Depth
1 in
Length
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89336
Zoro #
G412680927
UPC #
663126893361
Country of Origin
United States

Dimensions

Disc Diameter
6 in
Depth
1 in
Length
6.25 in

Description

3-Inch Green Zirconia 36 Grit Grinding Disc 25 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.