Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 3-Piece 11-Inch Ring Nose Pliers Set

  • Mfr # 813

  • Zoro # G112426894


product price: $63.65
/ea

Key Features

Includes
Set Includes: ATD-845; - 5/16" diameter ring nose pliers; ATD-846; - 1/2" diameter ring nose pliers; ATD-847; - 3/4" diameter ring nose pliers
Overall Length
11.61 in
Depth
1.77 in
Width
3.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
813
Zoro #
G112426894
UPC #
663126008130
Country of Origin
China

Dimensions

Overall Length
11.61 in
Depth
1.77 in
Width
3.35 in

Details

Includes
Set Includes: ATD-845; - 5/16" diameter ring nose pliers; ATD-846; - 1/2" diameter ring nose pliers; ATD-847; - 3/4" diameter ring nose pliers

Description

3-Piece 11-Inch Ring Nose Pliers Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.