Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 3-Piece 3/8-Inch Drive Locking Universal Extension Set

  • Mfr # 99633

  • Zoro # G512426760


product price: $95.89
/ea
Free Shipping & Returns

Key Features

Overall Length
2 in
Width
13 in
Depth
2 in
Includes
Contents: PLT-99623 - 3/8" Dr. 4" Locking Universal Extension; PLT-99624 - 3/8" Dr. 7" Locking Universal Extension; PLT-99625 - 3/8" Dr. 11" Locking Universal Extension
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99633
Zoro #
G512426760
UPC #
663126996338
Country of Origin
China

Dimensions

Overall Length
2 in
Width
13 in
Depth
2 in

Details

Includes
Contents: PLT-99623 - 3/8" Dr. 4" Locking Universal Extension; PLT-99624 - 3/8" Dr. 7" Locking Universal Extension; PLT-99625 - 3/8" Dr. 11" Locking Universal Extension

Description

3-Piece 3/8-Inch Drive Locking Universal Extension Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.