Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 3-Piece Hose Pinch Off Pliers Set

  • Mfr # 5465

  • Zoro # G012430090


product price: $90.29
/ea
Free Shipping & Returns

Key Features

Throat Depth
3.56 in
Width (In.)
4.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5465
Zoro #
G012430090
UPC #
663126054656
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
16.14 in
Throat Depth
3.56 in
Width (In.)
4.84 in

Description

3-Piece Hose Pinch Off Pliers Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.