Zoro Homepage

ATD 3-Piece Long Taper Punch Set

  • Mfr # 759

  • Zoro # G412430249


product price: $30.49
/ea

Key Features

Length (In.)
16.46 in
Includes
12-inch Long 3/16-inch Taper Punch; 15-3/4-inch Long 5/16-inch Taper Punch; 13-3/4-inch Long 1/4-inch Taper Punch; Vinyl roll pouch included; Shipping Weight: 2.6 lbs.
Depth
1.38 in
Width
1.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
759
Zoro #
G412430249
UPC #
663126007591
Country of Origin
China

Dimensions

Length (In.)
16.46 in
Depth
1.38 in
Width
1.57 in

Details

Includes
12-inch Long 3/16-inch Taper Punch; 15-3/4-inch Long 5/16-inch Taper Punch; 13-3/4-inch Long 1/4-inch Taper Punch; Vinyl roll pouch included; Shipping Weight: 2.6 lbs.

Description

3-Piece Long Taper Punch Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.