Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 3-Piece Non-Sparking Brass Punch Set

  • Mfr # 4075

  • Zoro # G812430122


product price: $37.65
/ea

Key Features

Length (In.)
12 in
Includes
1/4-inch x 4-inch Pin Punch; 3/8-inch x 6-inch Pin Punch; 1/2-inch x 8-inch Drift Punch; Shipping Weight: 1.05 lbs.
Width
1 in
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4075
Zoro #
G812430122
UPC #
663126040758
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
12 in
Width
1 in
Depth
12 in

Details

Includes
1/4-inch x 4-inch Pin Punch; 3/8-inch x 6-inch Pin Punch; 1/2-inch x 8-inch Drift Punch; Shipping Weight: 1.05 lbs.

Description

3-Piece Non-Sparking Brass Punch Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.