Zoro Homepage

ATD 3-Piece Spring Loaded Universal Joint Set

  • Mfr # 99303

  • Zoro # G612430162


product price: $56.19
/ea

Key Features

Includes
PLT-99304 - 1/4-inch Drive Spring Loaded U-Joint; PLT-99305 - 3/8-inch Drive Spring Loaded U-Joint; PLT-99306 - 1/2-inch Drive Spring Loaded U-Joint
Depth
5.2 in
Length
1 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99303
Zoro #
G612430162
UPC #
663126993030
Country of Origin
Taiwan, Province of China

Dimensions

Depth
5.2 in
Length
1 in
Width
3 in

Details

Includes
PLT-99304 - 1/4-inch Drive Spring Loaded U-Joint; PLT-99305 - 3/8-inch Drive Spring Loaded U-Joint; PLT-99306 - 1/2-inch Drive Spring Loaded U-Joint

Description

3-Piece Spring Loaded Universal Joint Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.