Zoro Homepage

ATD 30-inch Pedestal Fan

  • Mfr # 30330A

  • Zoro # G812538880


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Width
7.48 in
Max. Depth
39.96 in
Length
31.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30330A
Zoro #
G812538880
UPC #
663126303303
Country of Origin
China

Dimensions

Width
7.48 in
Max. Depth
39.96 in
Length
31.69 in

Description

30-Inch Pedestal Fan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.