Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 30-Quart Heavy-Duty Drain Tub

  • Mfr # 5183

  • Zoro # G012538734


product price: $45.69
/ea

Key Features

Length
32.28 in
Width
21.25 in
Depth (In.)
7.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5183
Zoro #
G012538734
UPC #
663126051839
Country of Origin
Taiwan, Province of China

Dimensions

Length
32.28 in
Width
21.25 in
Depth (In.)
7.48 in

Description

30-Quart Heavy-Duty Drain Tub

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.