Zoro Homepage

ATD 300-Piece E-Clip Assortment

  • Mfr # 351

  • Zoro # G212537582


product price: $16.79
/ea

Key Features

Width
4.33 in
Length
8.27 in
Depth
1.18 in
Includes
(30) 1/16-inch; (30) 1/8-inch; (40) 3/16-inch; (50) 1/4-inch; (50) 3/8-inch; (40) 1/2-inch; (20) 5/8-inch; (20) 3/4-inch; (20) 7/8-inch; Molded storage case included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351
Zoro #
G212537582
UPC #
663126003517
Country of Origin
China

Dimensions

Width
4.33 in
Length
8.27 in
Depth
1.18 in

Details

Includes
(30) 1/16-inch; (30) 1/8-inch; (40) 3/16-inch; (50) 1/4-inch; (50) 3/8-inch; (40) 1/2-inch; (20) 5/8-inch; (20) 3/4-inch; (20) 7/8-inch; Molded storage case included

Description

300-Piece E-Clip Assortment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.