Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 315-Piece Roll Pin Assortment 1/16-inch - 3/8-inch

  • Mfr # 372

  • Zoro # G012538864


product price: $41.69
/ea

Key Features

Includes
(10) 5/32-inch x 5/8-inch; (10) 5/32-inch x 1-inch; (10) 5/32-inch x 1-1/2-inch; (10) 5/64-inch x 1/4-inch; (10) 5/64-inch x 1/2-inch; (10) 5/64-inch x 1-inch; (10) 1/16-inch x 3/16-inch; (10) 1/16-inch x 3/4-inch; (10) 1/16-inch x 5/16-inch; (10) 3/32-inch x 5/8-inch; (10) 3/32-inch x 1-inch; (10) 3/32-inch x 1-1/4-inch; (15) 1/8-inch x 5/8-inch; (15) 1/8-inch x 1-inch; (15) 1/8-inch x 1-1/4-inch; (10) 1/4-inch x 5/8-inch; (10) 1/4-inch x 1-1/4-inch; (10) 1/4-inch x 1-3/4-inch; (10) 5/16-inch x 3/4-inch; (10) 5/16-inch x 1-1/2-inch; (10) 5/16-inch x 2-inch; (5) 3/8-inch x 3/4-inch; (5) 3/8-inch x 1-1/2-inch; (10) 7/32-inch x 5/8-inch; (10) 7/32-inch x 1-1/4-inch; (10) 7/32-inch x 1-3/4-inch; (5) 3/8-inch x 2-inch; (15) 3/16-inch x 5/8-inch; (15) 3/16-inch x 1-inch; (15) 3/16-inch x 1-1/4-inch; Molded storage case included
System of Measurement
Inch
Number of Sizes
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
372
Zoro #
G012538864
UPC #
663126003722
Country of Origin
China

Dimensions

Number of Sizes
15

Details

Item
Pin Assortment
Includes
(10) 5/32-inch x 5/8-inch; (10) 5/32-inch x 1-inch; (10) 5/32-inch x 1-1/2-inch; (10) 5/64-inch x 1/4-inch; (10) 5/64-inch x 1/2-inch; (10) 5/64-inch x 1-inch; (10) 1/16-inch x 3/16-inch; (10) 1/16-inch x 3/4-inch; (10) 1/16-inch x 5/16-inch; (10) 3/32-inch x 5/8-inch; (10) 3/32-inch x 1-inch; (10) 3/32-inch x 1-1/4-inch; (15) 1/8-inch x 5/8-inch; (15) 1/8-inch x 1-inch; (15) 1/8-inch x 1-1/4-inch; (10) 1/4-inch x 5/8-inch; (10) 1/4-inch x 1-1/4-inch; (10) 1/4-inch x 1-3/4-inch; (10) 5/16-inch x 3/4-inch; (10) 5/16-inch x 1-1/2-inch; (10) 5/16-inch x 2-inch; (5) 3/8-inch x 3/4-inch; (5) 3/8-inch x 1-1/2-inch; (10) 7/32-inch x 5/8-inch; (10) 7/32-inch x 1-1/4-inch; (10) 7/32-inch x 1-3/4-inch; (5) 3/8-inch x 2-inch; (15) 3/16-inch x 5/8-inch; (15) 3/16-inch x 1-inch; (15) 3/16-inch x 1-1/4-inch; Molded storage case included
System of Measurement
Inch

Description

315-Piece Roll Pin Assortment, 1/16-Inch - 3/8-Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.