Zoro Homepage

ATD 32-Piece Master Hex Bit Socket Set

  • Mfr # 13783

  • Zoro # G812417529


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Includes
(16) SAE Hex Bit Sockets: ATD-189 - 5/64-inch 1/4-inch Drive; ATD-190 - 3/32-inch 1/4-inch Drive; ATD-191 - 1/8-inch 1/4-inch Drive; ATD-192 - 5/32-inch 1/4-inch Drive; ATD-194 - 3/16-inch 1/4-inch Drive; ATD-195 - 7/32-inch 1/4-inch Drive; ATD-196 - 1/4-inch 1/4-inch Drive; ATD-197 - 9/32-inch 3/8-inch Drive; ATD-187 - 5/16-inch 3/8-inch Drive; ATD-188 - 3/8-inch 3/8-inch Drive; ATD-198 - 7/16-inch 3/8-inch Drive; ATD-199 - 1/2-inch 3/8-inch Drive; ATD-201 - 9/16-inch 1/2-inch Drive; ATD-202 - 5/8-inch 1/2-inch Drive; ATD-203 - 11/16-inch 1/2-inch Drive; ATD-204 - 3/4-inch 1/2-inch Drive(16) Metric Hex Bit Sockets: ATD-205 - 2mm 1/4-inch Drive; ATD-206 - 2.5mm 1/4-inch Drive; ATD-207 - 3mm 1/4-inch Drive; ATD-208 - 4mm 1/4-inch Drive; ATD-209 - 5mm 1/4-inch Drive; ATD-210 - 5.5mm 1/4-inch Drive; ATD-211 - 6mm 1/4-inch Drive; ATD-193 - 7mm 3/8-inch Drive; ATD-124556 - 8mm 3/8-inch Drive; ATD-212 - 9mm 3/8-inch Drive; ATD-124557 - 10mm 3/8-inch Drive; ATD-213 - 12mm 3/8-inch Drive; ATD-214 - 14mm 1/2-inch Drive; ATD-215 - 15mm 1/2-inch Drive; ATD-216 - 17mm 1/2-inch Drive; ATD-217 - 19mm 1/2-inch Drive
Height
1.77 in
Width
5.71 in
Length
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13783
Zoro #
G812417529
UPC #
663126137830
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.77 in
Width
5.71 in
Length
0.08 in

Details

Item
Bit Socket Set
Includes
(16) SAE Hex Bit Sockets: ATD-189 - 5/64-inch 1/4-inch Drive; ATD-190 - 3/32-inch 1/4-inch Drive; ATD-191 - 1/8-inch 1/4-inch Drive; ATD-192 - 5/32-inch 1/4-inch Drive; ATD-194 - 3/16-inch 1/4-inch Drive; ATD-195 - 7/32-inch 1/4-inch Drive; ATD-196 - 1/4-inch 1/4-inch Drive; ATD-197 - 9/32-inch 3/8-inch Drive; ATD-187 - 5/16-inch 3/8-inch Drive; ATD-188 - 3/8-inch 3/8-inch Drive; ATD-198 - 7/16-inch 3/8-inch Drive; ATD-199 - 1/2-inch 3/8-inch Drive; ATD-201 - 9/16-inch 1/2-inch Drive; ATD-202 - 5/8-inch 1/2-inch Drive; ATD-203 - 11/16-inch 1/2-inch Drive; ATD-204 - 3/4-inch 1/2-inch Drive(16) Metric Hex Bit Sockets: ATD-205 - 2mm 1/4-inch Drive; ATD-206 - 2.5mm 1/4-inch Drive; ATD-207 - 3mm 1/4-inch Drive; ATD-208 - 4mm 1/4-inch Drive; ATD-209 - 5mm 1/4-inch Drive; ATD-210 - 5.5mm 1/4-inch Drive; ATD-211 - 6mm 1/4-inch Drive; ATD-193 - 7mm 3/8-inch Drive; ATD-124556 - 8mm 3/8-inch Drive; ATD-212 - 9mm 3/8-inch Drive; ATD-124557 - 10mm 3/8-inch Drive; ATD-213 - 12mm 3/8-inch Drive; ATD-214 - 14mm 1/2-inch Drive; ATD-215 - 15mm 1/2-inch Drive; ATD-216 - 17mm 1/2-inch Drive; ATD-217 - 19mm 1/2-inch Drive

Description

32-Piece Master Hex Bit Socket Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.