Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 32oz Ball Pein Hammer-Fiberglass Handle

  • Mfr # 4040

  • Zoro # G612426820


product price: $37.49
/ea

Key Features

Overall Length
5 in
Overall Width
5 in
Depth
14.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040
Zoro #
G612426820
UPC #
663126040406
Country of Origin
China

Dimensions

Overall Length
5 in
Overall Width
5 in
Depth
14.25 in

Description

32oz Ball Pein Hammer-Fiberglass Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.