
ATD 32oz Rubber Mallet-Fiberglass Handle
Mfr # 4043
Zoro # G212426831
product price: $26.89
/eaKey Features
Overall Length
3 in
Depth
14 in
Width
3 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4043
Zoro #
G212426831
UPC #
663126040437
Country of Origin
China
Dimensions
Overall Length
3 in
Depth
14 in
Width
3 in
Description
32oz Rubber Mallet-Fiberglass Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.