Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 35-inch 6-Drawer Deluxe Service Cart

  • Mfr # 70435

  • Zoro # G912426919


product price: $1,247.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Width
23.6 in
Depth
49.4 in
Length
36.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70435
Zoro #
G912426919
UPC #
663126704353
Country of Origin
China

Dimensions

Width
23.6 in
Depth
49.4 in
Length
36.6 in

Description

35-Inch 6-Drawer Deluxe Service Cart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.